Shop All Internal Hard Drives
Visiontek
500GB PRO HXS SSD, 901310
Mfr # 901310
Zoro # G5264297
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Interface SATA/600
- Recording Capacity 500 GB
- Features Environmentally Friendly
- Product Type Solid State Drive
Product Information
- Brand Visiontek
- MFR # 901310
- Zoro # G5264297
- UPC # 784090039538
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Item | Solid State Drive |
Interface | SATA/600 |
Recording Capacity | 500 GB |
Features | Environmentally Friendly |
Product Type | Solid State Drive |
Maximum Write Transfer Rate | 520 MB/s |
Series | PRO HXS |
Drive Type | Internal |
Maximum Read Transfer Rate | 560 MB/s |
Description
500GB VisionTek PRO HXS 7mm 2.5" SSD SM2258HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- ILC Replacement for Fisher Price 12 Volt Gray Power Wheel Battery (12 VOLT GRAY POWER WHEEL BATTERY FISHER PRICE)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- Visiontek Internal Hard Drives