Shop All Internal Hard Drives
Visiontek
256GB PRO HXS SSD, 901296
Mfr # 901296
Zoro # G5267352
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Product Type Solid State Drive
Product Information
- Brand Visiontek
- MFR # 901296
- Zoro # G5267352
- UPC # 784090039392
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Product Type | Solid State Drive |
Description
256GB VisionTek PRO HXS 7mm 2.5" SSD SM2258HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces SOL Transit Shelter Ad Solar Lighting (ML100-12GEL135)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- Visiontek Internal Hard Drives