Shop All Internal Hard Drives
Visiontek
1TB PRO HXS SSD, 901311
Mfr # 901311
Zoro # G5261384
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Interface SATA/600
- Recording Capacity 1 TB
- Features Environmentally Friendly
- Product Type Solid State Drive
Product Information
- Brand Visiontek
- MFR # 901311
- Zoro # G5261384
- UPC # 784090039545
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Item | Solid State Drive |
Interface | SATA/600 |
Recording Capacity | 1 TB |
Features | Environmentally Friendly |
Product Type | Solid State Drive |
Drive Type | Internal |
Maximum Write Transfer Rate | 515 MB/s |
Maximum Read Transfer Rate | 560 MB/s |
Series | PRO HXS |
Description
1TB VisionTek PRO HXS 7mm 2.5" SSD SM2258HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale HDMI Cable; High Speed with Ethernet; HDMI Male; 24 AWG; CL2 rated; 50 foot (10V3-41150)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replaces Crown Embassy 6CE12, 6 CE 12, 6CE12-F2 (ML12-6F300889)
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- DEXXXON LOGISTICS DRIVE, SSD, 1TB, PCI, INT (ECSSD1TX300)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- Visiontek Internal Hard Drives