Shop All Lens Cleaning
Visionaid
Visionaid Lens Clean Disposable Lens Cleaning System 5000D,
Mfr # LCS161200
Zoro # G3201069
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 1200
- Includes 16 oz Cleaner; (1200) Low Lint Tissues
- Station Height 8.50 in
- Station Depth 10 in
- Station Width 3-1/8 in
Product Information
- Brand Visionaid
- MFR # LCS161200
- Zoro # G3201069
- Country of Origin Unknown
- Category Lens Cleaning
Dimensions
Station Height | 8.50 in |
Station Depth | 10 in |
Station Width | 3-1/8 in |
Tissue Width | 6 in |
Tissue Length | 5 in |
Details
Tissue Count | 1200 |
Includes | 16 oz Cleaner; (1200) Low Lint Tissues |
Tissue Type | Low Lint |
Description
Visionaid Lensclean 5000D Safety Disposable Lens Cleaning System Is Portable And Can Be Positioned Close To Workers. They Are Easy To Use And Consist Of 16 Oz. Liquid Cleaner And Approximately 1520 Tissues. The Liquid Removes Dirt And Grime From Plastic And Glass And Is An Anti-Fog And Anti-Static Lens Cleaner.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, S (61646)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776D)
- VISIONAID Lens Cleaning Liquid, 16 oz. (1LCL211B)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1760)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- Visionaid Lens Cleaning