Shop All Magnifier Lights
Vision-Luxo
LUXO 6 W, LED Rectangular Magnifier Light
Mfr # WAL025973/18910BK
Zoro # G8162454
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 600 lm
- Diopter 5
- Color Gray
Product Information
- Brand Vision-Luxo
- MFR # WAL025973/18910BK
- Zoro # G8162454
- Country of Origin Norway
- Category Magnifier Lights
Dimensions
Cord Length | 6 ft |
Overall Length | 45 in |
Arm Length | 45 in |
Power Cord Length | 6 ft |
Focal Length | 11 in |
Manufacturer Warranty Length | 5 yr |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 600 lm, Mount Type Clamp On, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Dental, Electronics, Jeweler, Mechanical, Arm Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- ILC Replacement for Athalon F21/2d/835/4p replacement light bulb lamp (F21/2D/835/4P ATHALON)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- VISION-LUXO LUXO 9 W, LED Articulating Arm Magnifier Light (KFL026022/18113LG)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025972/18900BK)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- Vision-Luxo Magnifier Lights