Shop All Stereo Microscopes
Vision Engineering
Stereo Microscope Head, 2x to 20x
Mfr # MEH-001
Zoro # G7776645
Free Shipping & Returns
$3,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Ergonomic
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 57 mm
Product Information
- Brand Vision Engineering
- MFR # MEH-001
- Zoro # G7776645
- Country of Origin United States
- Category Stereo Microscopes
Dimensions
Details
Item | Stereo Microscope Head |
Eyepiece Type | Monocular |
Features | Ergonomic |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 57 mm |
Stand Type | Articulating Arm Stand |
Optical Magnification | 2X to 20X |
Maximum Magnification Capability | 20X |
Illumination | LED Toplight |
Eyepiece Protractor | No |
Working Distance | 160 mm to 29 mm |
Product Type | Stereo Microscope Head |
Description
Stereo Microscope Head, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 57 mm, Optical Magnification 2X to 20X, Maximum Magnification Capability 20X, Base Dimensions Not Applicable, Working Distance 160 mm to 29 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- SWIX Swix 129070 F4 GLIDE WAX LIQUID 100 ML (129070)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE305R-PZ)
- SCIENSCOPE ELZ Stereo Zoom Binocular With LED Light With Polarizer On Lab Stand (ELZ-PK1-R3)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- Vision Engineering Stereo Microscopes