Shop All Microscope Accessories
Vision Engineering
Objective Lens, 6X Magnification
Mfr # MCO-006
Zoro # G7776837
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 19.2 mm
- Optical Magnification 6X
- Special Features Working Distance = 73mm, FOV 19.2mm
- For Use With Mfr. No. MCH-001 Mantis Compact Microscope
- Working Distance 2.87 in
Product Information
- Brand Vision Engineering
- MFR # MCO-006
- Zoro # G7776837
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 19.2 mm |
Optical Magnification | 6X |
Special Features | Working Distance = 73mm, FOV 19.2mm |
For Use With | Mfr. No. MCH-001 Mantis Compact Microscope |
Working Distance | 2.87 in |
Product Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Description
Objective Lens, Magnification 6X, For Use With Mfr. No. MCH-001 Mantis Compact Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- CORNING PYREX Volumetric Class A Flask, 100 mL (5660-100)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE 7X-180X Trinocular Zoom Stereo Microscope Head (SM7180T)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- Vision Engineering Microscopes