Shop All Microscope Accessories
Vision Engineering
Objective Lens, 4X Magnification
Mfr # MEO-004
Zoro # G7776651
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 34 mm
- Optical Magnification 4X
- Special Features Working Distance = 96mm, FOV 34.0mm
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Working Distance 3.78 in
Product Information
- Brand Vision Engineering
- MFR # MEO-004
- Zoro # G7776651
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 34 mm |
Optical Magnification | 4X |
Special Features | Working Distance = 96mm, FOV 34.0mm |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Working Distance | 3.78 in |
Product Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Description
Objective Lens, Magnification 4X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE $Safety Drum Funnel (JT08207)
- LISLE FUNNEL SPILL FREE 18PC (LI24780)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- Vision Engineering Microscopes