Shop All Magnifiers
Visee
Video Magnifier, 48x, 3MP, 5" LCD, 26 Color Mode, Rechargeable
Mfr # LVM 500-3MP
Zoro # G900405230
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 48x
- Photo Capture Yes
- Far Len 3MP
- Focus Fixed
- Screen Size 5"
Product Information
- Brand Visee
- MFR # LVM 500-3MP
- Zoro # G900405230
- UPC # 759119544577
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 48x |
Photo Capture | Yes |
Far Len | 3MP |
Focus | Fixed |
Near Len | 3 MP |
Color Model | 26 |
Description
ViSee LVM-500-3MP Handheld Portable LCD Video Magnifier is a upgraded version of LVM-500 with higher resolution and much better image quality. The image sensors upgraded from 0.3MP to 3MP. The functions, operation and product design are the same as LVM-500. 5" LCD display. 3MP high resolution and fast response with high frame per second. 3x to 48x magnification. 26 reading color modes. Images can be captured, saved, and recalled. Ideal reading aid for those with low vision or macular degeneration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- WESTWARD Folding Rule, 72 in., Standard (30PC13)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- VISEE Video Magnifier, 32x, 5" LCD, 15 Color Mode, Rechargeable (LVM 500)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Green on Black (LM 20 Green)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 48D, Chrome (1176-12)
- Visee Inspection and Retrieving Tools