Shop All Magnifiers
Visee
Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable
Mfr # LVM 530
Zoro # G900405193
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 32x
- Photo Capture Yes
- Color Model 17
- Screen Size 5"
- Focus Fixed
Product Information
- Brand Visee
- MFR # LVM 530
- Zoro # G900405193
- UPC # 759119545239
- Country of Origin China
- Category Magnifiers
Dimensions
Screen Size | 5" |
Details
Magnification | 32x |
Photo Capture | Yes |
Color Model | 17 |
Focus | Fixed |
Description
Model: ViSee LVM-530 LCD Digital Video Magnifier. 5" LCD display. 4x to 16x magnification.
17 reading modes. Ideal reading aid for those with low vision or macular degeneration. ViSee LVM-530 is easy to use compared to other models.
17 reading modes. Ideal reading aid for those with low vision or macular degeneration. ViSee LVM-530 is easy to use compared to other models.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- LISLE Tap Socket, #11 (70900)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/16" X 4" X 6" (48-20-7361)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (MV-23)
- Visee Inspection and Retrieving Tools