Shop All Magnifiers
Visee
LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Pink
Mfr # Smolia TZC Pink
Zoro # G000405208
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 7x
- Color Pink
Product Information
- Brand Visee
- MFR # Smolia TZC Pink
- Zoro # G000405208
- UPC # 759119545215
- Country of Origin China
- Category Magnifiers
Details
Magnification | 7x |
Color | Pink |
Description
ViSee Smolia TZC LED Magnifiers are high quality and stylish rechargeable magnifiers. The magnifier outside body is aluminum metal. There are three bright LED lights and the lens is clear K9 glass. The magnification is around 3x to 7x. This is good for reading and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9031)
- PROTO PLIERS WIRE TWISTER (PO191)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- VISEE Video Magnifier, 15x, 3.5" LCD, 4 Color Mode, Rechargeable (LVM 300)
- VISEE LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Black (Smolia C Black)
- VISEE LED Magnifier, 5x, 4 LEDs, Rechargeable, Blue on White (LM 20 Blue)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- Visee Magnifiers