Shop All Magnifiers
Visee
LED Magnifier, 3x to 5x, 3 LEDs, Rechargeable, Rose
Mfr # Smolia C Rose
Zoro # G300405281
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 5x
- Color Rose
Product Information
- Brand Visee
- MFR # Smolia C Rose
- Zoro # G300405281
- UPC # 759119545178
- Country of Origin China
- Category Magnifiers
Details
Magnification | 5x |
Color | Rose |
Description
ViSee SMOLIA-C is a rechargeable model with a simple LED control system and a slim body shape that is easy to hold. Just by pressing the outer circle the light can be turned on/off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Chicago Pneumatic CP 875 Mini Angle Air Die Grinder (CP 875)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/8 in. (CTS70)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64x12IN (50726)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGold (Smolia TZC Gold)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Stand (LM 30 Stand)
- VISEE Video Magnifier, 32x, 5" LCD, 7 Color Mode, Rechargeable (LVM 570)
- VISEE Video Magnifier, 32x, 4.3" LCD, 17 Color Mode, Rechargeable (LVM 450)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- BIG HORN 4pc High Power Magnifying Glass Set (3.5X, 2.5X, 2.25X) (19258)
- Visee Magnifiers