Shop All Extension Cords
Virtual
KAB2-KAB2F3 10 ft. Candy Cane Cord
Mfr # VI565593
Zoro # G303918436
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI565593
- Zoro # G303918436
- UPC # 723902281369
- Country of Origin China
- Category Extension Cords
Description
Features
- Candy Cane Cord
- Red & White Spiral Wire
- Medium Duty
- Triple Tap
- Indoor/Outdoor Grounded Extension Cord
- For General Use
- Length - 10 ft.
- Dimension - 1.25 x 2.5 x 10 in.
- Item Weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- VIRTUAL 04003ME 3 ft. Orange Round 3 Outlet Extension Cord (VI29617)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- Virtual Extension Cords