Shop All Extension Cords
Virtual
09413ME 12 ft. White Polarized Cube Tap Extension Cord
Mfr # VI564567
Zoro # G403977524
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI564567
- Zoro # G403977524
- UPC # 723902273326
- Country of Origin China
- Category Extension Cords
Description
Features
- Polarized Cube Tap Extension Cord.
- Color - White.
- Household.
- Vinyl.
- 13A.
- Voltage - 125V.
- Each Connector Has A Safety Cover Permanently Attached.
- UL Listed.
- Size - 12 ft.
- Dimension - 2 x 1 x 10 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- VIRTUAL 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (VI2670415)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- VIRTUAL 09407ME 7 ft. Brown Vinyl Low Profile Extension Cord (VI2670418)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 02832ME 2 ft. Ground Fault Circuit Interrupter Extension Cord (VI567362)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- Virtual Extension Cords & Power Strips