Shop All Extension Cords
Virtual
03517ME 16-3 White Extension Cord - 6 ft.
Mfr # VI564571
Zoro # G303897045
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI564571
- Zoro # G303897045
- UPC # 723902273425
- Country of Origin China
- Category Extension Cords
Description
Features
- Low Profile Extension Cord
- Length - 6 ft.
- 16/3 SPT-2
- Color - White
- Material - Vinyl
- Grounded Slender Plug
- Adds 3 Grounded Outlets
- Polarized Plug
- Power rating - 13A, 125V
- UL Listed
- Dimension - 1 x 3.5 x 8 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC Module Cat 6 Hd 25Pk Black (ICC-IC107F6CBK)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- VIRTUAL 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (VI2670415)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- Virtual Extension Cords