Shop All Extension Cords
Virtual
02356-07ME 16-3 Brown Extension Cord - 40 ft.
Mfr # VI135482
Zoro # G003896799
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI135482
- Zoro # G003896799
- UPC # 654204694048
- Country of Origin China
- Category Extension Cords
Description
Features
- Round Extension Cord
- Length - 40 ft.
- 16/3 SJTW
- Color - Brown
- Material - Vinyl
- Outdoor
- Power rating - 13A, 125V
- UL Listed
- Ideal For Use Under Mulch
- Dimension - 2.5 x 6 x 9 in.
- Item Weight - 2.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Single Set Screw, Midget Fuse Type (FEB-81-81-BA)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- NEXTGEN 2830 25 Ft. 4 In. Yellow Jacket 3-Outlet Cord (NE106353)
- Virtual Extension Cords & Power Strips