Shop All Extension Cords
Virtual
02352-05ME 20 ft. Green Outdoor Extension Cord
Mfr # VI29618
Zoro # G303897397
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI29618
- Zoro # G303897397
- UPC # 657248293130
- Country of Origin China
- Category Extension Cords
Description
Features
- Outdoor Extension Cord.
- Color - Green.
- 13A.
- 125W.
- 1625W.
- UL Listed.
- Size - 20 ft.
- Dimension - 1.75 x 4.5 x 11 in.
- Item Weight - 1.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- WOOD INDUSTRIES Woods 516338 Mini Plug Appliance Cord, 18 AWG Cable, 6 ft L, 10 A, 125 V, Black (0294)
- Virtual Extension Cords