Shop All Extension Cords
Virtual
02308ME 50 ft. Orange Round Vinyl Extension Cord
Mfr # VI865084
Zoro # G703977712
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI865084
- Zoro # G703977712
- UPC # 753153413158
- Country of Origin China
- Category Extension Cords
Description
Features
- Round Vinyl.
- Extension Cord.
- Color - Orange.
- Indoor/Outdoor.
- 13A.
- Voltage - 125V.
- UL Listed.
- Size - 50 ft.
- Dimension - 13 x 6.5 x 2.5 in.
- Item Weight - 3.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch (DS220W)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- VIRTUAL 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (VI595706)
- VIRTUAL 02352-05ME 20 ft. Green Outdoor Extension Cord (VI29618)
- VIRTUAL 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (VI2670415)
- VIRTUAL 02832ME 2 ft. Ground Fault Circuit Interrupter Extension Cord (VI567362)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- VIRTUAL 04003ME 3 ft. Orange Round 3 Outlet Extension Cord (VI29617)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- Virtual Extension Cords