Shop All Extension Cords
Virtual
02307ME 25 ft. Orange Round Vinyl Extension Cord
Mfr # VI575373
Zoro # G903977406
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Virtual
- MFR # VI575373
- Zoro # G903977406
- UPC # 723902273388
- Country of Origin China
- Category Extension Cords
Description
Features
- Orange Round Vinyl Extension Cord.
- Indoor/Outdoor.
- 13A.
- Voltage - 125V.
- UL Listed.
- Size - 25 ft.
- Dimension - 11.8 x 4.3 x 2 in.
- Item Weight - 1.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- WOODS Extension Cord 50'L Org (723)
- EATON Circuit Breaker, FAZ Series 13A, 3 Pole, 277/480V AC, C Curve (FAZ-C13/3)
- QUEST MFG M10 Threaded Rod Couplers For Cable Tray, 1-1/2" (CT0051-1040-03)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- VIRTUAL 04003ME 3 ft. Orange Round 3 Outlet Extension Cord (VI29617)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- Virtual Extension Cords