Shop All Disposable Suits & Coveralls
Viroguard
Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper
Mfr # 2404-5XL
Zoro # G3872547
product price: $274.99
/pk 25, $11.00/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ViroGuard 2404
- Fits Chest Size 54 in to 57 in
- Closure Type Zipper
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Material Microporous Laminate
Product Information
- Brand Viroguard
- MFR # 2404-5XL
- Zoro # G3872547
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 in to 57 in |
Fits Waist Size | 56 in to 58 in |
Waist Size - Minimum | 56 in |
Height - Maximum | 82 in |
Height - Minimum | 78 in |
Named Size | 5XL |
Chest Size - Minimum | 54 in |
Chest Size - Maximum | 32 1/2 in |
Waist Size - Maximum | 32 1/2 in |
Description
Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 32 1/2 in, Chest Size - Minimum 54 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 82 in, Height - Minimum 78 in, Includes Boot Covers Yes, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-32898 8-Fl.Oz. Visu-Glow Leakdetector W-Dauber (434-32898)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, L, Blue (MFXSG375L)
- RINGERS GLOVES Cut Resist. Gloves, M Size, Nitrile, PR (065-09)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-2XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- DUPONT Tychem 2000 Hooded Chemical Resistant Coverall, 10 mil, Serged Seam, Yellow, 2XL, 12 Pack (QC127SYL2X001200)
- Viroguard Disposable Clothing