Shop All Disposable Suits & Coveralls
Viroguard
Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper
Mfr # 2404-M
Zoro # G3872486
original price:
$337.00
44% off
new price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Fabric Weight 2.5 oz
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Standards ASTM D5034, ASTM D5587, CPSC 1610, Method D3786
- Coverall Style Hooded Coverall
Product Information
- Brand Viroguard
- MFR # 2404-M
- Zoro # G3872486
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 in to 39 in |
Fits Waist Size | 32 in to 34 in |
Named Size | M |
Waist Size - Maximum | 23 1/2 in |
Chest Size - Maximum | 23 1/2 in |
Height - Minimum | 62 in |
Waist Size - Minimum | 32 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 36 in |
Description
Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 23 1/2 in, Chest Size - Minimum 36 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 67 in, Height - Minimum 62 in, Includes Boot Covers Yes, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- CARHARTT Knee Pads, Acidic Green, XL, (103193-320XL)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-2XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58534)
- Viroguard Disposable Clothing