Shop All Disposable Suits & Coveralls
Viroguard
Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper
Mfr # 2404-2XL
Zoro # G3872513
product price: $231.99
/pk 25, $9.28/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Cuff Style Elastic
- Fabric Weight 2.5 oz
- Color Blue
- Series ViroGuard 2404
Product Information
- Brand Viroguard
- MFR # 2404-2XL
- Zoro # G3872513
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 in to 48 in |
Fits Waist Size | 44 in to 46 in |
Waist Size - Maximum | 28 in |
Named Size | 2XL |
Waist Size - Minimum | 44 in |
Chest Size - Minimum | 45 in |
Height - Minimum | 72 in |
Chest Size - Maximum | 28 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 28 in, Chest Size - Minimum 45 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 76 in, Height - Minimum 72 in, Includes Boot Covers Yes, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHLG002500)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-518V)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-L)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, LG, 25/Qty (TY120SWHLG002500)
- Viroguard Workwear and Protective Clothing