Shop All AC & Refrigeration Accessories
Virginia Kmp
Vibration Absorber, L 9 In, SS Braid
Mfr # VAB4SS
Zoro # G0304875
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
- Tubing Material Stainless Steel
- Max. Working Pressure (PSI) 650 psi
- Connection Size (In.) 1/2 in
Product Information
- Brand Virginia Kmp
- MFR # VAB4SS
- Zoro # G0304875
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1/2 in |
Overall Length (In.) | 9 in |
Details
Type | Sweat Connection |
Application | All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints |
Item | Vibration Absorber |
Tubing Material | Stainless Steel |
Max. Working Pressure (PSI) | 650 psi |
Flexible Hose I.D. (In.) | 1/2 in |
Braid Material | Stainless steel |
Burst Pressure (PSI) | 2,625 psi |
Function | To Minimize The Potential Damaging Effects of Vibration |
Agency Compliance | UL Listed (SA11882) |
Connection Material | Copper |
Actual O.D. (In.) | 5/8 in |
Description
Vibration Absorber, Sweat Connection, Overall Length 9 In, Flexible Hose I D 1/2 In, Stainless Steel Tubing Material, Actual O D 5/8 In, Copper Connection Material, Connection Size 1/2, Max. Working Pressure 650 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4IN Fe Qc x 1/4IN Flare Shut off valve (D10162)
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- MODINE Auto Limit Switch (5H0735930000)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 208-230V, 60HZ, 48Y (1971)
- VIRGINIA KMP Vibration Absorber, L 8 1/4 In, SS Braid (VAB3SS)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- VIRGINIA KMP Vibration Absorber, L 17 In, SS Braid (VAB13SS)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- VIRGINIA KMP Vibration Absorber, L 14 3/4 In, SS Braid (VAB11SS)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- Virginia Kmp AC & Refrigeration Accessories