Shop All Outdoor Folding Chairs & Folding Tables
Virco
Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone
Mfr # 613072
Zoro # G304192019
product price: $703.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Width 72 in.
- Material ABS Plastic
- Length 30 in.
- Color Greystone Top / El Dorado Bronze
- Height 29 in.
Product Information
- Brand Virco
- MFR # 613072
- Zoro # G304192019
- Country of Origin United States
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 72 in. |
Length | 30 in. |
Height | 29 in. |
Details
Material | ABS Plastic |
Color | Greystone Top / El Dorado Bronze |
Description
Rugged, Lightweight, Storable Tables. Core-a-Gator® Is Everything A Folding Table Should Be: Rugged, Strong Yet Lightweight, Thanks To Its Unique Corrugated Center And Extruded Aluminum Frame. The Patented Leg-Locking Mechanism And Available Storage Trucks Make For Quick Set-Up And Tear-Down. Virco Core-a-Gator® Tables Are Easy To Transport, Simple To Set Up And Engineered For The Long Haul. When You Want A Line Of Lightweight Folding Tables With The Work Ethic Of A True Champion, Core-a-Gator® Series Folding Tables Can't Be Beat.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Melnor 7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (7803141)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone (613096)
- RIO BEACH Rio Brands 4-Position Assorted Beach Folding Chair, 4PK (SC529R23ACEPDQ4)
- KAMP-RITE TENT COT Kwik Fold Table, Gray, 27-1/2inL x 28inH (KFT015)
- TRAVELCHAIR CO Travel Chair Company Roo Camping Chair - Black (7795BK)
- KIJARO Kijaro Dual Lock Chair (800661)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- CAMP & GO Wide back backpack directors chair (GRDR383-434-1)
- Virco Camping Equipment