Shop All Kids Chairs
Virco
9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat
Mfr # 9018
Zoro # G004192210
product price: $81.99
/ea
Sold in multiples of 4 for $327.96
Free Shipping & Returns
$327.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyehtylene
- Width 18.75 in.
- Height 30.63 in.
- Length 20.44 in.
- Style Classroom Chair
Product Information
- Brand Virco
- MFR # 9018
- Zoro # G004192210
- Country of Origin United States
- Category Kids Chairs
Dimensions
Width | 18.75 in. |
Height | 30.63 in. |
Length | 20.44 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Seat Color | Black |
Frame | Chrome |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- CAMCO STEP STOOL, PLASTIC, FOLDING W/NON SKID, SILVER MULTILINGUAL (43635)
- Virco Seating