Shop All Kids Chairs
Virco
9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat
Mfr # 9014
Zoro # G604191910
product price: $75.35
/ea
Sold in multiples of 4 for $301.40
Free Shipping & Returns
$301.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.5 in.
- Width 14.75 in.
- Material Polyehtylene
- Height 22.38 in.
- Style Classroom Chair
Product Information
- Brand Virco
- MFR # 9014
- Zoro # G604191910
- Country of Origin United States
- Category Kids Chairs
Dimensions
Length | 17.5 in. |
Width | 14.75 in. |
Height | 22.38 in. |
Details
Material | Polyehtylene |
Style | Classroom Chair |
Seat Color | Navy |
Frame | Chrome |
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Padlocking Body, Brushed Finish (10056L06021)
- SIGNMISSION Paradise Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999688)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- VIRCO ZUMA® Series Floor Rocker, 5th Grade - Adult - Black Seat (ZFLROCK18)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- Virco Kids Chairs