Shop All Safety Sleeves
Viqua
E4 Lamp/Sleeve Combo Kit
Mfr # 602810-103
Zoro # G111588708
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viqua
- MFR # 602810-103
- Zoro # G111588708
- Country of Origin Canada
- Category Safety Sleeves
Description
Viqua LAMP/QUARTZ SLEEVE COMBO KIT FOR...Viqua IHS22-E4E/E PLUS, E4/E4 PLUS, PRO7 BY VIQUAUV-Max Lamp/Quartz Sleeve Combo Kit for E/E PLUS, E4/E4 PLUS, PRO7 by ViquaUV-Max Lamp/Quartz Sleeve Combo Kit for E/E PLUS, E4/E4 PLUS, PRO7 by ViquaProduct OverviewFeatures:UV Max lamps install with an easy quarter-turn to a positive stop to prevent over tighteningLamps should be replaced after one year of operation to ensure proper disinfection.Each replacement lamp is shipped with complete installation instructions with images.Replacement Lamp includes 2 O-rings.UV Lamp:All UV Max systems include an ultraviolet lamp, which is surrounded by a quartz sleeve. The amount of UV light created by the UV lamp decreases over time, requiring that the UV lamp be replaced.Quartz Sleeve:All UV Max systems include a quartz sleeve, which surrounds the lamp. The quartz sleeve provides thermal protection for the UV lamp and protects it from possible water damage. The quartz material used in VIQUA quartz sleeves are a 100% fused silica which lend to the sleeve's high transmittance. A high transmittance is important as the UV light must travel through the sleeve to get to the water. There are a variety of quartz sleeve designs, depending on the system that they are being used in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- COLUMBIA LIGHTING Vapor Tight Fixture, 104W, 12000 lm, 4000K (LXEM8-40HL-RFA-EDU)
- ILC Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp (38PAR20H/SP10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fiberstars 6004 3000k replacement light bulb lamp (6004 3000K FIBERSTARS)
- ILC Replacement for Viqua Qso-600 Quartz Sleeve replacement light bulb lamp (QSO-600 QUARTZ SLEEVE VIQUA)
- ILC Replacement for Atlantic Ultraviolet Min-6 Quartz Sleeve replacement light bulb lamp (MIN-6 QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- ILC Replacement for Sterilight S950rl-ho Quartz Sleeve replacement light bulb lamp (S950RL-HO QUARTZ SLEEVE STERILIGHT)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- ILC Replacement for Ultra Dynamics 2570 UD Quartz Sleeve replacement light bulb lamp (2570 UD QUARTZ SLEEVE ULTRA DYNAMICS)
- ILC Replacement for Aquafine 16791 Quartz Sleeve replacement light bulb lamp (16791 QUARTZ SLEEVE AQUAFINE)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- Viqua Safety Sleeves