Shop All Fire Hose Nozzles
Viper
Fire Hose Nozzle, 1-1/2 In., Black
Mfr # SG3012
Zoro # G3003551
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Body Material Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Shutoff Handle
Product Information
- Brand Viper
- MFR # SG3012
- Zoro # G3003551
- Country of Origin Spain
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NST |
Body Material | Aluminum |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 125 gpm |
Bumper Color | Black |
Nozzle Type | Adjustable Gallonage |
Finish | Satin |
Spray Pattern | Solid Stream |
Grip Type | Pistol |
Base Type | Rigid |
Flow Rate | 30 to 125 gpm |
For Use With | Water |
Material | Aluminum |
Product Type | Fire Hose Nozzle |
Maximum Pressure | 150 psi |
Nozzle Option | Adjustable Gallonage |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 125 gpm, Maximum Pressure 150 psi, Nozzle Option Adjustable Gallonage, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Satin, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Kit Sign, M719PB (M719PB)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (K3H15G)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (CG2510-95)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (1590-20)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- DIXON Brass Washdown Nozzle, NPSH 1-1/2" (WDN150)
- CARRAND Trigger Nozzle (CRD90005)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- Viper Fire Protection