Shop All Fire Hose Nozzles
Viper
Fire Hose Nozzle, 1-1/2 In., Black
Mfr # CG2510-95
Zoro # G1116726
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Body Material Aluminum
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Shutoff Handle
Product Information
- Brand Viper
- MFR # CG2510-95
- Zoro # G1116726
- Country of Origin Spain
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NST |
Body Material | Aluminum |
Activation Method | Shutoff Handle |
Maximum Flow Rate | 95 gpm |
Bumper Color | Black |
Nozzle Type | Constant Pressure |
Base Type | Rigid |
For Use With | Water |
Spray Pattern | Solid Stream |
Flow Rate | 95 gpm |
Grip Type | Pistol |
Finish | Satin |
Material | Aluminum |
Product Type | Fire Hose Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 150 psi |
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate 95 gpm, Maximum Pressure 150 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NST, Waterway Diameter 1 1/2 in, Bumper Color Black, Finish Satin, For Use With Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Navy 15", Sz 7, PR (75126)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (SG3012)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (1590-20)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2521)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- Viper Fire Hose Nozzles