Shop All Carbide End Mills
Viper
Endmill, 5 FL, 1/2, End Mill Style: Square
Mfr # 17685
Zoro # G1648598
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 5
- End Mill Style Square
- Length of Cut 1-1/2"
- Milling Dia. 1/2"
Product Information
- Brand Viper
- MFR # 17685
- Zoro # G1648598
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 5 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,5 FL,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (511147)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284PF)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Extra Long ALCRO-MAX Coated (5548813)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.033, 2 FLT (SME-022-2)
- Viper End Mills