Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 3.0in ID, Black, 50ft
Mfr # 30-VG-3000B-G3
Zoro # G8591956
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- Shrink Tubing Material PVC
- I.D. After Shrinking 1.5 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Vinylguard
- MFR # 30-VG-3000B-G3
- Zoro # G8591956
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 50 ft |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.07 in, Length 50 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- VINYLGUARD Shrink Tubing, 0.75in ID, Orange, 25ft (30-VG-0750O-G2)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 25ft (30-VG-0625B-G2)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. Roll (HST-101)
- Vinylguard Heat Shrink Tubing