Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 1.5in ID, Black, 25ft
Mfr # 30-VG-1500B-G2
Zoro # G8591825
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.75 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Vinylguard
- MFR # 30-VG-1500B-G2
- Zoro # G8591825
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.04 in, Length 25 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 15.13 in H, 8 in D, Screw On (HSDS151208SS)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 100ft (30-VG-2000B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 50ft (30-VG-4000O-G3)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- 3M Shrink Tubing, 0.093in ID, White, 4ft, PK250 (FP-301-3/32-White-4'-Bulk)
- Vinylguard Heat Shrink Tubing