Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 0.75in ID, Orange, 25ft
Mfr # 30-VG-0750O-G2
Zoro # G8591746
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Vinylguard
- MFR # 30-VG-0750O-G2
- Zoro # G8591746
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties UV Light Resistant, Color Orange, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Green (18D24-UG)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 50ft (30-VG-4000O-G3)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 100ft (30-VG-1500C-G3)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 25ft (30-VG-0625B-G2)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- Vinylguard Heat Shrink Tubing