Shop All Heat Shrink Tubing
Vinylguard
Shrink Tubing, 0.75in ID, Black, 25ft
Mfr # 30-VG-0750B-G2
Zoro # G8591703
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- I.D. After Shrinking 0.38 in
- Shrink Tubing Material PVC
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Vinylguard
- MFR # 30-VG-0750B-G2
- Zoro # G8591703
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 4 to 3/0 AWG |
Use With Wire Size | 4 AWG to 3/0 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPS-RK-17-1/2SP)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 25ft (30-VG-2000B-G2)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 50ft (30-VG-4000B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Brown (HS359-S100-BROWN)
- Vinylguard Heat Shrink Tubing