Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, PVC, Orng, 60 in. L
Mfr # 31-CVC-1900O
Zoro # G8587117
original price:
$88.25
5% off
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Cover Material PVC
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 1 29/32 to 2 in
Product Information
- Brand Vinylguard
- MFR # 31-CVC-1900O
- Zoro # G8587117
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 1 29/32 to 2 in |
Overall Length | 5 ft |
Length | 60" |
For Use With Roller Dia. | 1-29/32" to 2" |
Description
Shock-Absorbing Conveyor Roller Cover, PVC, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 29/32 to 2 in, 5 ft Overall Length, Shrink Ratio 1.5:1, 2 1/2 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.05 in, 2 in ID After Shrinking - Conveyors, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- VESTIL Low Profile Carousel (LP-4000T-39)
- KFI TigerTail 2" Adjustable Mount (101110)
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In., Length: 60" (31-CV-1900O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 35BF (S35)
- Vinylguard Roller Conveying