Shop All Roller Conveying
Vinylguard
Conveyor Roller Cover, Elastomer, 600in. L
Mfr # 41-CVS-1900B
Zoro # G5392134
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Cover Material Elastomer
- For Roller Type Straight
- Roller Cover Type Heat Shrink
- For Roller Diameter 1 29/32 to 2 in
- ID Before Shrinking - Conveyors 2 1/16 in
Product Information
- Brand Vinylguard
- MFR # 41-CVS-1900B
- Zoro # G5392134
- Country of Origin United States
- Category Roller Conveying
Dimensions
For Roller Diameter | 1 29/32 to 2 in |
Overall Length | 50 ft |
For Use With Roller Dia. | 1-29/32" to 2" |
Length | 600" |
Details
Roller Cover Material | Elastomer |
Item | Increased-Traction Conveyor Roller Cover |
For Roller Type | Straight |
Roller Cover Type | Heat Shrink |
ID Before Shrinking - Conveyors | 2 1/16 in |
ID After Shrinking - Conveyors | 1 in |
Color | Black |
Max. Operating Temp. | 250 Degrees F |
Installation Method | Heat Shrink |
Temp. Range | -94 Degrees to 250 Degrees F |
Wall Thickness After Shrinking | 0.07 in |
Shrink Ratio | 2:1 |
I.D. Before Shrinking | 2.1" |
Standards | RoHs |
I.D. After Shrinking | 1.000" |
Resists | Many Chemicals, Oils, Grease, Acids, Chlorinated Cleansers, Salt, Salt Water, Moisture and Fungus |
Dielectric Strength | 300 V/mil |
Material | Elastomer |
Resistance Properties | Grease-Resistant, Moisture-Resistant, Oil-Resistant |
Min. Operating Temp. | -94 Degrees F |
Description
Increased-Traction Conveyor Roller Cover, Elastomer, Straight, Heat Shrink Roller Cover Type, For Roller Diameter 1 29/32 to 2 in, 50 ft Overall Length, Shrink Ratio 2:1, 2 1/16 in ID Before Shrinking - Conveyors, Wall Thickness After Shrinking 0.07 in, 1 in ID After Shrinking - Conveyors, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4AC1P6)
- HAMILTON Duralast Wheel, 8X4 1-15/16Pb (W-840-DL-1-15/16)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Shrink Ratio: 2:1 (31-CTV-2500B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Color: Orange (31-CV-1375O)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTVF-2500W)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- VINYLGUARD Conveyor Roller Cover, PVC, Wht, 60 in. L (31-CVC-1900W)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (U36)
- Vinylguard Roller Conveying