Shop All Chain Covers
Vinylguard
Chain Cover, 15 ft. L, Black, 3/8" Chain
Mfr # 32-VGC-1800B-P1
Zoro # G1460888
original price:
$53.78
21% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Material PVC
- Standards UL 94
- I.D. After Shrinking 0.75 in
- Used With Chain Size (in.) 3/8 in
Product Information
- Brand Vinylguard
- MFR # 32-VGC-1800B-P1
- Zoro # G1460888
- Country of Origin United States
- Category Chain Covers
Dimensions
Length | 15 ft |
Used With Chain Size (in.) | 3/8 in |
Recovered Inside Diameter | 3/4 in |
Expanded Inside Diameter | 1 3/4 in |
Overall Length | 15 ft |
Compatible Chain Trade Size | 3/8 in |
Details
Item | Chain Cover |
Material | PVC |
Standards | UL 94 |
I.D. After Shrinking | 0.75 in |
Installation Method | Heat Shrink |
Chain Cover Material | PVC |
Temp. Range | -20 Degrees to 105 Degrees C |
Wall Thickness After Shrinking | 0.043 |
Chain Cover Color | Black |
Shrink Ratio | 2:1 |
I.D. Before Shrinking | 1.8 in |
Color | Black |
Recovered Wall Thickness | 0.043 in |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Description
Chain Cover, Compatible Chain Trade Size 3/8 in, Installation Method Heat Shrink, Expanded Inside Diameter 1 3/4 in, Recovered Inside Diameter 3/4 in, Shrink Ratio 2:1, Material PVC, Color Black, Overall Length 15 ft, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 221 Degrees F, Recovered Wall Thickness 0.043 in, Standards UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VULCAN HART Caster, Plate (6", Gry) For - Part# 06600220P010Za (06600220P010ZA)
- BARON Quick Link Zinc 1/8 (7350T-1/8)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 5/16" Chain (32-VGC-1500O-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Black, 5/16" Chain (32-VGC-1500B-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 3/8" Chain (32-VGC-1800O-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 5/16" Chain (32-VGC-1500C-P1)
- VINYLGUARD Chain Cover, 15 ft. L, Clear, 3/8" Chain (32-VGC-1800C-P1)
- Vinylguard Chain Covers