Shop All Planters & Window Boxes
Vintiquewise
Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium
Mfr # QI003833.M
Zoro # G404102055
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maize
- Color Brown
- Width 8.75
- Length 8.75
- Height 8.25
Product Information
- Brand Vintiquewise
- MFR # QI003833.M
- Zoro # G404102055
- UPC # 651355229242
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 8.75 |
Length | 8.75 |
Height | 8.25 |
Depth | 8.75 |
Details
Material | Maize |
Color | Brown |
Weight | 1.5 |
Description
Add a vintage appeal to your home, garden and patio with this woven flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Woven design adds a stylistic character and organic quality. Decorate your home while adding a rustic charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE WSG Insecticide (500gm) (59014217)
- KOHLER Kit Starter Rope W/Handle (14 160 01-S)
- BLACK & DECKER Leaf Collection System for all Corded BLACK+DECKER Blower Vacs (BV-006L)
- COGHLANS SHOCK CORD REPL18'X3/32"" (0196)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining, PK 3 (QI003833.3)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- VINTIQUEWISE Woven Round Flower Pot Planter Basket with Leak-Proof Plastic Lining- Small (QI003832.S)
- VINTIQUEWISE Rustic Silver Galvanized Barrel Shape Planter and Vase with Metal Stand (QI004437)
- BLOEM 20 in. H X 11.5 in. W X 11.5 in. D Plastic Tall Finley Planter Black (FPS2000-6)
- Vintiquewise Planters & Window Boxes