Shop All Accent Furniture and Storage
Vintiquewise
Wooden Wine Barrel Console, Bar End Table Lockable Cabinet
Mfr # QI003403L
Zoro # G004185519
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9.6
- Color Brown
- Depth 23.5
- Length 23.5
- Height 29.5
Product Information
- Brand Vintiquewise
- MFR # QI003403L
- Zoro # G004185519
- UPC # 651355234031
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 23.5 |
Length | 23.5 |
Height | 29.5 |
Width | 11.75 |
Details
Weight Capacity | 9.6 |
Color | Brown |
Material | Wood |
Description
This wooden barrel-shaped wine rack console end table will add a final touch to your dining room or wine cellar. Designed to be used in living space as well as storage areas, it provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the bar table steady and your wine collection secure. Use it to store wines or liqueur in the cabinet or display glasses on the top. For bonus protection, the cabinet is secured with a lockable latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- VINTIQUEWISE Old Style Suitcase With Straps, PK 2 (QI003013.2)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- COMFORTCORRECT Baker and amp;apos;s Rack with Slate Top - Metal/Slate (CO70629)
- Vintiquewise Accent Furniture and Storage