Shop All Planters & Window Boxes
Vintiquewise
Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf
Mfr # QI003849
Zoro # G704102243
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paulownia
- Color Brown
- Width 8.5
- Length 8.5
- Height 8
Product Information
- Brand Vintiquewise
- MFR # QI003849
- Zoro # G704102243
- UPC # 651355238497
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 8.5 |
Length | 8.5 |
Height | 8 |
Depth | 8.5 |
Details
Material | Paulownia |
Color | Brown |
Weight | 3 |
Description
Add a vintage appeal to your home, garden and patio with this wooden tree stump flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your home while adding a warm and cozy cottage charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- LISLE CARBURETOR TOOL (LI55250)
- MTD Cable-Throttle 59 (946-05133)
- GILMOUR Hose Flexogen 5/8X100' (865001-1002)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Large Planter (QI004170.L)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, PK 2 (QI003547.2)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- VINTIQUEWISE Indoor and Outdoor White Iron Planting Box with Black Wooden Frame, Small Planter (QI004170.S)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- Vintiquewise Landscaping Materials