Shop All Trays and Platters
Vintiquewise
Wooden Round Shape Serving Tray Display Platter
Mfr # QI003839
Zoro # G704102694
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.75
- Width 11.75
- Height 0.75
- Material Paulownia
- Weight 1.25
Product Information
- Brand Vintiquewise
- MFR # QI003839
- Zoro # G704102694
- UPC # 651355238398
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 11.75 |
Length | 11.75 |
Width | 11.75 |
Height | 0.75 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1.25 |
Description
Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, table, or countertop decoration this tray makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORE JACK TEMPRRY SHRE JACK 18.3""H (S301944PC)
- GROEN Water Gauge (4071)
- PRINCE CASTLE Door Gasket 26 3/4" X 28-1/4" (10310-04)
- BEVERAGE-AIR Bulb, Appliance -Long 40W/130V (503-071A)
- VINTIQUEWISE Natural Wooden Round Dish Ornament Slice Tray Table Charger with Height (QI004378)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Burned Wood Pizza Peel Leaf Shape Round Serving Display Tray (QI003844)
- VINTIQUEWISE Natural Wooden Bark Round Slice 12-inch Tray, Rustic Table Charger Centerpiece (QI004388.12)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia (QI003840-16)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- Vintiquewise Trays and Platters