Shop All Accent Furniture and Storage
Vintiquewise
Wooden Hanging Wine Barrel Wine Rack
Mfr # QI003949
Zoro # G504185262
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 5.25
- Color Brown
- Material Fir Wood
- Length 10
- Depth 10
Product Information
- Brand Vintiquewise
- MFR # QI003949
- Zoro # G504185262
- UPC # 651355239494
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 10 |
Depth | 10 |
Height | 19.25 |
Width | 16 |
Details
Weight Capacity | 5.25 |
Color | Brown |
Material | Fir Wood |
Description
Complete the décor of your room with this Space saving wall mounted barrel shaped wine holder. Composed out of durable fir wood material, this wine holder offers durability and practical function for continual use. stores up to 7 wine bottles, wooden barrel shape will add a decorative appeal to your room décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- INVISIDOOR RFID Electronic Locking System for Bookcase (ID.LOCK-PSLOCK)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool, PK2 (BS24MTL)
- KITCHENAID Food Process Dice Kit (KSM2FPA)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- VINTIQUEWISE Antique Style Black Wooden Steamer Trunk, Coffee Table (QI003252L)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE Brown Large Wooden Storage Trunk with Lockable Latch (QI003943.L)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- Vintiquewise Accent Furniture and Storage