Shop All Accent Furniture and Storage
Vintiquewise
Wooden Angled Display Basket with Fabric Liner for Storage and Display
Mfr # QI003502.L
Zoro # G504185309
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Width 12
- Length 12
- Material Woodchip
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI003502.L
- Zoro # G504185309
- UPC # 651355235021
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 7.5 |
Width | 12 |
Length | 12 |
Depth | 12 |
Details
Material | Woodchip |
Color | Brown |
Weight | 0.66 |
Description
Display and decorate with this angled woodchip basket. Designed to easily display books, apparel, or food this basket allows you to easily spot content and keep them neatly displayed. Natural woodchip composition and white interior lining invites rustic charm in any room placed. White washable lining easily removes making it practical for washing and ensures content protection. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- ZORO SELECT Mini Blinds, 60" Lx 23" W, White, Faux Wood (493P36)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VINTIQUEWISE Faux Leather Storage Trunk, PK 3 (QI003980.3)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- Vintiquewise Accent Furniture and Storage