Shop All Accent Furniture and Storage
Vintiquewise
Wooden 3 Tier Shelf with Rustic Design, Vintage-Inspired Home Decor, Wall-Mounted Display Unit
Mfr # QI004597
Zoro # G410083560
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13"
- Overall Height 49.75"
- Frame Material China fir Composite board Wood
- Color Natural
- Overall Width 38.5"
Product Information
- Brand Vintiquewise
- MFR # QI004597
- Zoro # G410083560
- UPC # 651355045972
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13" |
Overall Height | 49.75" |
Overall Width | 38.5" |
Details
Frame Material | China fir Composite board Wood |
Color | Natural |
Description
The decorative wooden 3 tier shelf is a stunning piece of furniture that adds both elegance and practicality to any living space. Crafted from premium quality china fir composite board, this solid wood display rack is built to last. Its unique and versatile design makes it a perfect fit for any room, and its multiple shelves provide ample space for displaying decorative items, storing books or organizing everyday items. Whether you use it as a standalone piece or pair it with other furniture, the decorative wooden 3 tier shelf adds a touch of sophistication and style to your home decor. So, enhance the beauty of your living space with this exquisite piece of furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Decorative Rustic Metal Yellow Single Bottle Truck Wine Holder for Tabletop or Countertop (QI004538)
- VILLACERA 14 in. Wicker Stair Case Basket with Handles - Natural Color (83-DEC7020)
- Vintiquewise Accent Furniture and Storage