Shop All Camping Gear
Vintiquewise
Woodchip Picnic Storage Basket with Cover and Movable Handles, Small
Mfr # QI004013.S
Zoro # G504185828
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Length 9.5
- Material Woodchip
- Depth 9.5
- Weight 1
Product Information
- Brand Vintiquewise
- MFR # QI004013.S
- Zoro # G504185828
- UPC # 651355231429
- Country of Origin China
- Category Camping Gear
Dimensions
Height | 7.5 |
Length | 9.5 |
Depth | 9.5 |
Width | 12.5 |
Details
Material | Woodchip |
Weight | 1 |
Color | Brown |
Description
Bring on an authentic picnicking experience with this woodchip picnic basket. Designed in classic picnic basket style, this empty picnic basket is perfect for filling up with your favorite picnic food and heading to to the park. Featuring strong and movable handles, this basket is easy to carry to the park, beach, or outdoor events. Fill it with bread, burgers, fruits, and vegetables. A solid lid keeps food in and bugs out, and prevents spilling. The basket can also serve as a storage and organization solution for household items like magazines, crafts, collectibles, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- LOGO BRANDS Buffalo Bills Mini Size Leather Football (604-93ML-1)
- LIPPERT 25IN X 17IN SINGLE BOWL SINK - WHITE (809032)
- E-Z-GO Sun Top Stone Beige 54 ft. (608198)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Large (QI004013.L)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- VINTIQUEWISE Small Woodchip Picnic Basket with Cover and Folding Handles (QI003505.S)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- PROGRESSIVE Prep works Collapsible Dish Tub (CDT-1)
- Vintiquewise Camping Gear