Shop All Camping Gear
Vintiquewise
Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2
Mfr # QI004013.2
Zoro # G504185804
product price: $59.79
/pk 2, $29.90/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woodchip
- Length 11.5
- Width 15.5
- Color Brown
- Weight 1.5
Product Information
- Brand Vintiquewise
- MFR # QI004013.2
- Zoro # G504185804
- UPC # 651355240131
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 11.5 |
Width | 15.5 |
Height | 8.5 |
Depth | 11.5 |
Details
Material | Woodchip |
Color | Brown |
Weight | 1.5 |
Description
Bring on an authentic picnicking experience with this woodchip picnic basket. Designed in classic picnic basket style, this empty picnic basket is perfect for filling up with your favorite picnic food and heading to to the park. Featuring strong and movable handles, this basket is easy to carry to the park, beach, or outdoor events. Fill it with bread, burgers, fruits, and vegetables. A solid lid keeps food in and bugs out, and prevents spilling. The basket can also serve as a storage and organization solution for household items like magazines, crafts, collectibles, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter Set, 3/8" QD (98441024)
- MTD Carburetor Assembl (951-05545)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Large (QI004013.L)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- Vintiquewise Camping Gear