Shop All Washroom Accessories
Vintiquewise
Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls
Mfr # QI003358
Zoro # G804180257
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.5
- Depth 7.5
- Height 17.5
- Color Brown
- Material Wicker
Product Information
- Brand Vintiquewise
- MFR # QI003358
- Zoro # G804180257
- UPC # 651355233584
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 7.5 |
Depth | 7.5 |
Height | 17.5 |
Width | 7.5 |
Details
Color | Brown |
Material | Wicker |
Weight Capacity | 2 |
Description
Bring a natural addition to complement your bathroom decor. Woven from water hyacinth, this holder offers a sturdy exterior to store tissue paper rolls. As a bonus, this holder provides ample room for up to 4 tissue paper rolls to be stacked in a neat and organized way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROWATER Water Replacement Fltr (ZR-001)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 3/8" Pipe Size (219P-6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- Vintiquewise Washroom Accessories