Shop All Accent Furniture and Storage
Vintiquewise
White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3
Mfr # QI004550BL.3
Zoro # G004965807
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 16.75
- Material Willow
- Length 15.5
- Width 15.5
Product Information
- Brand Vintiquewise
- MFR # QI004550BL.3
- Zoro # G004965807
- UPC # 651355045507
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 16.75 |
Length | 15.5 |
Width | 15.5 |
Depth | 15.5 |
Details
Color | White |
Material | Willow |
Description
These gift baskets are the perfect sizes and will add an elegant design to your dining table or kitchen counter. Great for baked goods, fill it with your favorite pastries, muffins, bagels, rolls, bread or fruits. Decorative gingham liner protects the bread from dust and keeps the crumbs inside. These baskets are suitable for indoor and outdoor use, ideal for your dining table, kitchen, party, and picnic. Fill, serve and enjoy!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- VINTIQUEWISE Decorative Wooden 4-Tier Chalkboard Ladder Shelf, Slim Narrow Ladder Shelves Bookcase, Natural (QI004598)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2 (QI003981_BN)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- Vintiquewise Accent Furniture and Storage