Shop All Washroom Accessories
Vintiquewise
Water Hyacinth Wicker Square Tissue Box Cover
Mfr # QI003631.SQ
Zoro # G304180252
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Depth 6
- Height 6
- Color Brown
- Material Wicker
Product Information
- Brand Vintiquewise
- MFR # QI003631.SQ
- Zoro # G304180252
- UPC # 651355226661
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 6 |
Depth | 6 |
Height | 6 |
Width | 6 |
Details
Color | Brown |
Material | Wicker |
Weight Capacity | 0.77 |
Description
Convert your tissue boxes from simply functional to homey and beautiful. Cover a simple tissue box with this beautiful woven tissue box cover. Thickly woven from water hyacinth, this tissue box cover offers a sturdy and stylish housing to store your tissue box in. Perfect for use in bathroom, living room, or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Moen Chateau Style, Acryl (4402608)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- VINTIQUEWISE Square Wooden Rustic Lockable Tissue Box Cover Holder (QI003913.SQ)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- KINGSTON BRASS Governor Cosmetic Glass Shelf, Brushed Nickel (BA2979SN)
- Vintiquewise Washroom Accessories