Shop All Laundry Hampers
Vintiquewise
Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles
Mfr # QI003634.L
Zoro # G904177331
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
- Length 12.5
- Width 18
- Height 11
Product Information
- Brand Vintiquewise
- MFR # QI003634.L
- Zoro # G904177331
- UPC # 651355236349
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 12.5 |
Width | 18 |
Height | 11 |
Depth | 12.5 |
Details
Color | Brown |
Material | Wood |
Weight | 2.26875 |
Description
A multipurpose wicker storage basket is one of the best storage options for home organization. Aside from the large storage capacity, its natural wicker weave lends a simple and homey touch to any room. Keep your towels and washcloths at hand's reach in the bathroom, store books and throws in the living room, or make use of it as a laundry basket - the options are unlimited. Woven from natural water hyacinth, the storage basket material is strong and sturdy, yest soft enough not to snag clothes. Metal handles at either side allow for easy lifting, so carrying from one place to another is a breeze.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- SEACHOICE Lint-Free Paint & Cleaning Rags, 50-ct. Bag (90023)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- VINTIQUEWISE Water Hyacinth Natural Oval Wicker Laundry Basket with Handles and White Cotton Liner (QI004231)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Large (QI004242.L)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- ALATERRE FURNITURE Derby 19"W x 20"H Deluxe Clothes Hamper (ANDE77WH)
- Vintiquewise Laundry Hampers